
Concrete Screw, 3/16" Dia., Hex, 2-3/4 in L, Carbon Steel Blue Xylan, 100 PK
Mfr # 36H234
Zoro # G507166879
product price:Â $71.72
/pk 100, $0.72/eaKey Features
Compatible Material
Concrete
Material
Carbon Steel
Finish
Blue Xylan
Head Type
Hex
Drive Type
Comination Hex/Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36H234
Zoro #
G507166879
UPC #
781002114482
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/16"
Overall Length
2-3/4 in
Drill Bit Size
#2
Drill Size
5/32 in x 4-1/2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Carbon Steel
Finish
Blue Xylan
Head Type
Hex
Drive Type
Comination Hex/Slotted
Description
Dottie 3/16" x 2-3/4" Slotted Hex Washer Head Concrete Screw Anchor - Concrete Screw - 2.75" - Hex - Slotted, Hex - Carbon Steel - Blue - 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.