Zoro Homepage

Conduit Fitting Bushing, 1-1/2 in, Threaded, Aluminum

  • Mfr # GBL150

  • Zoro # G707166242


product price: $295.99
/pk 25, $11.84/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Bushing
Trade Size
1-1/2 in
Connection Type
Threaded
Material
Aluminum
Type
Insulated Ground Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBL150
Zoro #
G707166242
UPC #
781002104209
Country of Origin
India

Dimensions

Trade Size
1-1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Aluminum
Type
Insulated Ground Bushing
Insulation Type
Nylon Insulator
Style - Connector
Lay In Lug
For Use With
Rigid/IMC Conduit
Application
Terminates Threaded Rigid Conduit/IMC To an Enclosure
Standards
UL Listed

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.