Zoro Homepage

Conduit Fitting Connector, 1-1/4 in, Threaded, Die Cast Zinc, PVC Coated

  • Mfr # LT125I

  • Zoro # G607166403


product price: $95.75
/pk 5, $19.15/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Die Cast Zinc
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT125I
Zoro #
G607166403
UPC #
781002111207
Country of Origin
India

Dimensions

Trade Size
1-1/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Die Cast Zinc
Finish
PVC Coated
Standards
UL Listed
Connector Type
Straight
Type
Liquid Tight Connector
Insulation Type
Sealing Ring
Application
Terminates Liquid-Tight Flexible Metal and Non-Metal Type B Conduit to a Weatherproof Box or other Electrical Enclosures
Insulated
Yes
Style - Connector
Straight Insulated
For Use With
Liquid-Tight Flexible Metal and Non-Metal Type B Conduit

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.