Zoro Homepage

Conduit Fitting Connector, 4 in, Threaded, Steel, Zinc Plated

  • Mfr # SL90400I

  • Zoro # G607165529


product price: $420.69
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
4 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL90400I
Zoro #
G607165529
UPC #
781002816348
Country of Origin
United States

Dimensions

Trade Size
4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Connector Type
90 Degrees
Insulation Type
Sealing Ring
Insulated
Yes
For Use With
Liquid Tight Conduit
Style - Connector
90 Degrees Insulated
Standards
UL Listed
Type
Liquid Tight Connector
Application
Connects Liquid Tight Conduit Into an Enclosure

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.