
Conduit Fitting Coupling, 1-1/2 in, Threadless, Alloy Steel, Zinc Plated
Mfr # NTC150
Zoro # G907168084
product price: $215.99
/pk 5, $43.20/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Coupling
Trade Size
1-1/2 in
Connection Type
Threadless
Material
Alloy Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTC150
Zoro #
G907168084
UPC #
781002667780
Country of Origin
India
Dimensions
Trade Size
1-1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
Threadless
Material
Alloy Steel
Finish
Zinc Plated
For Use With
Rigid/IMC Conduit
Application
Connects Rigid/IMC Conduit to An Enclosure
Type
No Thread Coupling
Standards
UL & CSA Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.