Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Hub, 1-1/2 in, Threaded, Zinc Alloy

  • Mfr # WTH150

  • Zoro # G607168889


product price: $82.60
/pk 5, $16.52/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Hub
Trade Size
1-1/2 in
Connection Type
Threaded
Material
Zinc Alloy
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTH150
Zoro #
G607168889
UPC #
781002602590
Country of Origin
India

Dimensions

Trade Size
1-1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Hub
Connection Type
Threaded
Material
Zinc Alloy
Insulated
Yes
Type
Weathertight Hub
For Use With
Threaded Conduit
Application
Terminates Rigid Conduit Or IMC Into An Enclosure
Standards
UL & CSA Listed

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.