
Conduit Fitting Hub, 1/2 in, Threaded, Zinc Alloy, PVC Coated
Mfr # WTHGL50
Zoro # G407168706
product price: $126.99
/pk 10, $12.70/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Hub
Trade Size
1/2 in
Connection Type
Threaded
Material
Zinc Alloy
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTHGL50
Zoro #
G407168706
UPC #
781002602705
Country of Origin
India
Dimensions
Trade Size
1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Hub
Connection Type
Threaded
Material
Zinc Alloy
Finish
PVC Coated
For Use With
Threaded Conduit
Insulated
Yes
Standards
UL & CSA Listed
Type
Weathertight Hub
Application
Terminates Rigid Conduit Or IMC Into An Enclosure
Style - Connector
With Grounding Lug
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.