
Conical Plug, 1-1/2" L, Polyethylene
Mfr # K14CTP
Zoro # G407166313
product price: $25.45
/eaKey Features
Anchor Length
1-1/2"
Material
Polyethylene
Head Type
Pan
Drive Type
Combination
Wall Anchor Style
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K14CTP
Zoro #
G407166313
UPC #
781002296171
Country of Origin
China
Dimensions
Anchor Length
1-1/2"
Drill Bit Size
5/16 in.
Details
Item
Conical Plug
Material
Polyethylene
Head Type
Pan
Drive Type
Combination
Wall Anchor Style
Tapered
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.