Coupling Nut, 1/2''-13, 18-8 Stainless Steel, 1-1/4 in Lg, 50 PK

  • Mfr # RCS3

  • Zoro # G807168368


product price: $517.74
/pk 50, $10.35/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Overall Length
1-1/4 in
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCS3
Zoro #
G807168368
UPC #
781002699484
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2''-13
Overall Length
1-1/4 in

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.