Drywall Screw, #6 x 1-1/4 in, Carbon Steel, Flat Head Phillips Drive, 500 PK

  • Mfr # DWSDT6114

  • Zoro # G007165914


product price:  $47.30
/pk 500, $0.09/ea

Key Features

Flat Head
Phillips Drive
Drilling Tip
Screw Size
#6
Drive Size
#2
Material
Carbon Steel
Finish
Black Oxide
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWSDT6114
Zoro #
G007165914
UPC #
781002856900
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2

Details

Head Type
Flat
Drive
Phillips
Material
Carbon Steel
Finish
Black Oxide
Item
Drywall Screw
System of Measurement
Inch
Thread Type
DWDS
Tip Type
Drilling
Application
For attaching drywall to 20-12 gauge metal studs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products