Drywall Screw, #6 x 1-1/8 in, Carbon Steel, Flat Head Phillips Drive, 500 PK

  • Mfr # WRT6118

  • Zoro # G707165726


product price:  $29.39
/pk 500, $0.06/ea

Key Features

Flat Head
Phillips Drive
Material
Carbon Steel
Finish
Zinc & Yellow Plated
System of Measurement
Inch
Thread Type
DWC
Application
drywall, particle board and wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRT6118
Zoro #
G707165726
UPC #
781002162148
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1-1/8 in

Details

Head Type
Flat
Drive
Phillips
Material
Carbon Steel
Finish
Zinc & Yellow Plated
Item
Drywall Screw
System of Measurement
Inch
Thread Type
DWC
Application
drywall, particle board and wood

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.