Drywall Screw, #6 x 2 in, Carbon Steel, Flat Head Phillips Drive, 100 PK

  • Mfr # DWSBX62

  • Zoro # G107165609


product price: $10.59
/pk 100, $0.11/ea

Key Features

Flat Head
Phillips Drive
Drive Size
#2
Material
Carbon Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Type
DWF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWSBX62
Zoro #
G107165609
UPC #
781002581086
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
2 in
Drive Size
#2

Details

Head Type
Flat
Drive
Phillips
Material
Carbon Steel
Finish
Black Oxide
Item
Drywall Screw
System of Measurement
Inch
Thread Type
DWF
Application
wood, drywall and aluminum

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.