
Drywall Screw, #6 x 2 in, Carbon Steel, Flat Head Phillips Drive, 250 PK
Mfr # DWSDT62
Zoro # G707165450
product price:Â $34.85
/pk 250, $0.14/eaKey Features
Flat Head
Phillips Drive
Drilling Tip
Screw Size
#6
Drive Size
#2
Material
Carbon Steel
Finish
Black Oxide
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWSDT62
Zoro #
G707165450
UPC #
781002856924
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
2 in
Drive Size
#2
Details
Head Type
Flat
Drive
Phillips
Material
Carbon Steel
Finish
Black Oxide
Item
Drywall Screw
System of Measurement
Inch
Thread Type
DWDS
Tip Type
Drilling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.