Drywall Screw, #8 x 2-1/2 in, Carbon Steel, Flat Head Phillips Drive, 100 PK
- Mfr # WR8212
- Zoro # G507166053
product price:Â
$
14.39
/pk of 100, $0.14/ea
Key Features
Flat Head
Phillips Drive
Material
Carbon Steel
Finish
Zinc & Yellow Plated
Application
drywall, particle board and wood
System of Measurement
Inch
Thread Type
DWC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR8212
- Zoro #
- G507166053
- UPC #
- 781002162094
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Phillips
- Material
- Carbon Steel
- Finish
- Zinc & Yellow Plated
- Application
- drywall, particle board and wood
- Item
- Drywall Screw
- System of Measurement
- Inch
- Thread Type
- DWC
Dimensions
- Screw Size
- #8
- Fastener Length
- 2-1/2 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.