Eye Bolt 1/4''-20, 5 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK
- Mfr # EB8
- Zoro # G307165546
product price:Â
$
93.60
/pk of 50, $1.87/ea
Key Features
System of Measurement
Inch
Thread Size
1/4''-20
Shank Length
5 in
Eye Inside Diameter
1/2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EB8
- Zoro #
- G307165546
- UPC #
- 781002282600
- Country of Origin
- United States
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Zinc Plated
- Head Type
- Molded Circular Eye
- Eyebolt Type
- Eye Bolt
- Features
- Molded Circular Eye, NC Rolled Threads, Includes Hex Nut
- Includes Nut
- Yes
Dimensions
- Thread Size
- 1/4''-20
- Shank Length
- 5 in
- Eye Inside Diameter
- 1/2 in
- Overall Length
- 6 in
- Thread Length
- 3"
- Screw Size
- 1/4 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.