Eye Bolt 15/16 in Shank, 7/16 in ID, Low Carbon Steel, Zinc Plated, 100 PK

  • Mfr # SE3

  • Zoro # G107168396


product price:  $78.49
/pk 100, $0.78/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shank Length
15/16 in
Eye Inside Diameter
7/16 in
Material
Low Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SE3
Zoro #
G107168396
UPC #
781002308652
Country of Origin
United States

Dimensions

Shank Length
15/16 in
Eye Inside Diameter
7/16 in
Overall Length
1-13/16 in.
Thread Length
3/4"

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Low Carbon Steel
Finish
Zinc Plated
Features
Lag Screw Threads
Eyebolt Type
Screw Eye

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.