Fender Washer, Fits Bolt Size 3/8" , Stainless Steel 100 PK

  • Mfr # FENWS38112

  • Zoro # G007166881


product price:  $87.54
/pk 100, $0.88/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Minimum Thickness
0.047 in
Maximum Thickness
0.080 in
Washer Standards
ASME B18.21.1
Inside Diameter
0.400 - 0.420 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FENWS38112
Zoro #
G007166881
UPC #
781002699163
Country of Origin
China

Dimensions

For Screw Size
3/8"
Outside Diameter
1.492 - 1.529 in
Minimum Thickness
0.047 in
Maximum Thickness
0.080 in
Inside Diameter
0.400 - 0.420 in

Details

Item
Fender Washer
Material
Stainless Steel
Washer Standards
ASME B18.21.1
System of Measurement
Inch

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.