Fender Washer, , Low Carbon Steel Zinc Plated Finish, 100 PK

  • Mfr # FENW142

  • Zoro # G607165543


product price:  $41.95
/pk 100, $0.42/ea

Key Features

Material
Low Carbon Steel
Finish
Zinc Plated
For Screw Size
1/4 in
Minimum Thickness
0.047 in
Maximum Thickness
0.080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FENW142
Zoro #
G607165543
UPC #
781002155218
Country of Origin
China

Dimensions

For Screw Size
1/4 in
Outside Diameter
1.992 - 2.029 in
Minimum Thickness
0.047 in
Maximum Thickness
0.080 in
Inside Diameter
0.275 - 0.295 in

Details

Item
Fender Washer
Material
Low Carbon Steel
Finish
Zinc Plated
Washer Standards
ASME B18.21.1
System of Measurement
Inch

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.