Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fender Washer, , Stainless Steel 100 PK

  • Mfr # FENWS14114

  • Zoro # G007166058


product price: $64.49
/pk 100, $0.64/ea

Key Features

Material
Stainless Steel
Minimum Thickness
0.047 in
Maximum Thickness
0.080 in
Washer Standards
ASME B18.21.1
Inside Diameter
0.275 - 0.295 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FENWS14114
Zoro #
G007166058
UPC #
781002699101
Country of Origin
China

Dimensions

Outside Diameter
1.242 - 1.279 in
Minimum Thickness
0.047 in
Maximum Thickness
0.080 in
Inside Diameter
0.275 - 0.295 in
For Screw Size
1/4 in.

Details

Item
Fender Washer
Material
Stainless Steel
Washer Standards
ASME B18.21.1
System of Measurement
Inch

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.