Zoro Homepage

Fender Washer, , Stainless Steel 100 PK

  • Mfr # FENWS3161

  • Zoro # G907166097


product price: $47.69
/pk 100, $0.48/ea

Key Features

Material
Stainless Steel
Minimum Thickness
0.047 in
Maximum Thickness
0.080 in
Washer Standards
ASME B18.21.1
Inside Diameter
0.213 - 0.233 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FENWS3161
Zoro #
G907166097
UPC #
781002699064
Country of Origin
China

Dimensions

Outside Diameter
0.992 - 1.018 in
Minimum Thickness
0.047 in
Maximum Thickness
0.080 in
Inside Diameter
0.213 - 0.233 in

Details

Item
Fender Washer
Material
Stainless Steel
Washer Standards
ASME B18.21.1
System of Measurement
Inch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.