Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #10 , Silicon Bronze 100 PK

  • Mfr # FWBZ10

  • Zoro # G707166396


product price: $27.15
/pk 100, $0.27/ea

Key Features

Material
Silicon Bronze
Outside Diameter
0.570 in - 0.557 in
Minimum Thickness
0.045 in
Maximum Thickness
0.036 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWBZ10
Zoro #
G707166396
UPC #
781002309819
Country of Origin
China

Dimensions

For Screw Size
#10
Outside Diameter
0.570 in - 0.557 in
Minimum Thickness
0.045 in
Maximum Thickness
0.036 in
Inside Diameter
0.211 in - 0.198 in

Details

Item
Flat Washer
Material
Silicon Bronze
Standards
ASME B18.21.1
System of Measurement
Inch
Application
General Purpose

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.