Flat Washer, For Screw Size 1/2" , Hard Alloy Zinc Plated Finish, 50 PK

  • Mfr # FWHA12

  • Zoro # G907166769


product price:  $102.99
/pk 50, $2.06/ea
Free Shipping & Returns

Key Features

Material
Hard Alloy
Finish
Zinc Plated
Outside Diameter
1-3/8 in.
Standards
ASME B18.21.1
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FWHA12
Zoro #
G907166769
UPC #
781002309925
Country of Origin
China

Dimensions

For Screw Size
1/2"
Outside Diameter
1-3/8 in.
Inside Diameter
9/16 in.

Details

Item
Flat Washer
Material
Hard Alloy
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Application
General Purpose

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.