
Flat Washer, For Screw Size 1/4" , Hard Alloy Zinc Plated Finish, 100 PK
Mfr # FWHA14
Zoro # G707165672
product price:Â $35.88
/pk 100, $0.36/eaKey Features
Material
Hard Alloy
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FWHA14
Zoro #
G707165672
UPC #
781002309895
Country of Origin
China
Dimensions
For Screw Size
1/4"
Outside Diameter
3/4 in.
Inside Diameter
5/16 in.
Details
Item
Flat Washer
Material
Hard Alloy
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Application
General Purpose
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.