Shop DOTTIE
See all product information
Create Account
Flat Washer, For Screw Size 1/4" , Unhardened Carbon Steel Zinc Plated Finish, 500 PK
- Mfr # FWT14
- Zoro # G007165716
product price:Â
$
29.40
/pk of 500, $0.06/ea
Key Features
Material
Unhardened Carbon Steel
Finish
Zinc Plated
For Screw Size
1/4"
Outside Diameter
0.749 in - 0.727 in
Minimum Thickness
0.080 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FWT14
- Zoro #
- G007165716
- UPC #
- 781002310969
- Country of Origin
- China
- Item
- Flat Washer
- Material
- Unhardened Carbon Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Application
- General Purpose
Dimensions
- For Screw Size
- 1/4"
- Outside Diameter
- 0.749 in - 0.727 in
- Minimum Thickness
- 0.080 in
- Maximum Thickness
- 0.051 in
- Inside Diameter
- 0.327 in - 0.307 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.