Flat Washer, For Screw Size 3/4" , Hard Alloy Zinc Plated Finish, 25 PK

  • Mfr # FWHA34

  • Zoro # G807165992


product price:  $151.99
/pk 25, $6.08/ea
Free Shipping & Returns

Key Features

Material
Hard Alloy
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWHA34
Zoro #
G807165992
UPC #
781002309949
Country of Origin
China

Dimensions

For Screw Size
3/4"
Inside Diameter
13/16 in.
Outside Diameter
2 in.

Details

Item
Flat Washer
Material
Hard Alloy
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Application
General Purpose

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.