Shop DOTTIE
See all product information
Create Account
Flat Washer, For Screw Size 3/8" , Unhardened Carbon Steel Zinc Plated Finish, 250 PK
- Mfr # FWT38
- Zoro # G907166066
product price:Â
$
32.99
/pk of 250, $0.13/ea
Key Features
Material
Unhardened Carbon Steel
Finish
Zinc Plated
Outside Diameter
1.030 in - 0.993 in
Minimum Thickness
0.104 in
Maximum Thickness
0.064 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FWT38
- Zoro #
- G907166066
- UPC #
- 781002310976
- Country of Origin
- China
- Item
- Flat Washer
- Material
- Unhardened Carbon Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Application
- General Purpose
Dimensions
- For Screw Size
- 3/8"
- Outside Diameter
- 1.030 in - 0.993 in
- Minimum Thickness
- 0.104 in
- Maximum Thickness
- 0.064 in
- Inside Diameter
- 0.453 in - 0.433 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.