Zoro Homepage

Flat Washer, For Screw Size 5/8" , Silicon Bronze 25 PK

  • Mfr # FWBZ58

  • Zoro # G707166310


product price: $155.08
/pk 25, $6.20/ea
Free Shipping & Returns

Key Features

Material
Silicon Bronze
Outside Diameter
1.780 in - 1.743 in
Minimum Thickness
0.112 in
Maximum Thickness
0.090 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWBZ58
Zoro #
G707166310
UPC #
781002309864
Country of Origin
China

Dimensions

For Screw Size
5/8"
Outside Diameter
1.780 in - 1.743 in
Minimum Thickness
0.112 in
Maximum Thickness
0.090 in
Inside Diameter
0.686 in - 0.649 in

Details

Item
Flat Washer
Material
Silicon Bronze
Standards
ASME B18.21.1
System of Measurement
Inch
Application
General Purpose

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.