Zoro Homepage

Flat Washer, For Screw Size #8 , Silicon Bronze 100 PK

  • Mfr # FWBZ8

  • Zoro # G107166750


product price: $21.75
/pk 100, $0.22/ea

Key Features

Material
Silicon Bronze
Outside Diameter
0.508 in - 0.495 in
Minimum Thickness
0.045 in
Maximum Thickness
0.036 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWBZ8
Zoro #
G107166750
UPC #
781002309802
Country of Origin
China

Dimensions

For Screw Size
#8
Outside Diameter
0.508 in - 0.495 in
Minimum Thickness
0.045 in
Maximum Thickness
0.036 in
Inside Diameter
0.196 in - 0.183 in

Details

Item
Flat Washer
Material
Silicon Bronze
Standards
ASME B18.21.1
System of Measurement
Inch
Application
General Purpose

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.