Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, #10-32, Brass, 100 PK

  • Mfr # HNBR1032

  • Zoro # G107168556


product price: $18.19
/pk 100, $0.18/ea

Key Features

Material
Brass
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Application
Corrosive Environments, Marine Applications, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNBR1032
Zoro #
G107168556
UPC #
781002171256
Country of Origin
China

Dimensions

Thread Size
#10-32

Details

Item
Hex Nut
Material
Brass
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Application
Corrosive Environments, Marine Applications, General Purpose
Fastener Thread Type
UNC

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.