Insulated Cable Staples, 1-3/8 in Leg L, Carbon Steel, 500 PK

  • Mfr # PLX755

  • Zoro # G607165468


product price:  $48.79
/pk 500, $0.10/ea

Key Features

Leg Length
1-3/8 in
Crown Width
3/4 in
Material
Carbon Steel
Color
White
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLX755
Zoro #
G607165468
UPC #
781002271482
Country of Origin
United States

Dimensions

Leg Length
1-3/8 in
Crown Width
3/4 in

Details

Item
Insulated Cable Staples
Material
Carbon Steel
Color
White
Standards
UL Listed

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.