Lag Screw, 1/2 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK

  • Mfr # LAG12112

  • Zoro # G707165917


product price:  $58.25
/pk 50, $1.17/ea

Key Features

Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Wood, Concrete, Brick, Mortar
Head Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LAG12112
Zoro #
G707165917
UPC #
781002586517
Country of Origin
China

Dimensions

Screw Size
1/2 in
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Materials for Use With
Wood, Concrete, Brick, Mortar
Item
Lag Screw
Head Style
Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products