Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 1'' x 100' Pipe Wrap (10 Mil), 48PK

  • Mfr # 110

  • Zoro # G407167907


product price: $343.20
/pk 48, $7.15/ea
Free Shipping & Returns

Key Features

Material
Polyvinyl Chloride
Length
100'
Gauge
10 mil
Color
Black
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110
Zoro #
G407167907
UPC #
781002281108
Country of Origin
Taiwan, Province of China

Dimensions

Length
100'
Width
1"

Details

Material
Polyvinyl Chloride
Gauge
10 mil
Color
Black
Finish
Matte
Standards and Approvals
UPC Approved
Type
Pipe Wrap

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.