Zoro Homepage

L.H. Dottie 2 lb Bag New White Knit Rags

  • Mfr # RGZ2

  • Zoro # G207186696


product price: $21.19
/ea

Key Features

Material
Cotton
Color
White
Industry Type
General Purpose
Size
Random
Application
All Purpose Wiper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGZ2
Zoro #
G207186696
UPC #
781002119227
Country of Origin
United States

Dimensions

Size
Random

Details

Material
Cotton
Color
White
Industry Type
General Purpose
Application
All Purpose Wiper
Features
Medium Weight, Soft, Absorbent, Low Lint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.