Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 3/16'' x 3600' Yellow Polypropylene Pull Rope

  • Mfr # 36360

  • Zoro # G907168398


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Features
High Visbility
Length
3600'
Size
3/16" x 3600'
Color
Yellow
Application
Pulls Wire Through Conduit and Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36360
Zoro #
G907168398
UPC #
781002603160
Country of Origin
Viet Nam

Dimensions

Length
3600'
Size
3/16" x 3600'

Details

Features
High Visbility
Color
Yellow
Application
Pulls Wire Through Conduit and Pipe
Material
Polypropylene
Type
Pull Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.