Shop NSI
See all product information
Create Account
Flat Spring Steel Large Wire Fish Tape 100 ft
Mfr # FTS100
Zoro # G607195212
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Tape Material
Steel
Type
Formed Hook
Tape Length
100 foot
Tensile Strength
500 Pounds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS100
- Zoro #
- G607195212
- UPC #
- 662381406057
- Country of Origin
- China
- Item
- Fishtape/Winder
- Tape Material
- Steel
- Type
- Formed Hook
- Tensile Strength
- 500 Pounds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.