Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L.H. Dottie 3/4'' x 6'' Plastic Coated Pipe & Tube Hanger, 100PK

  • Mfr # PC346

  • Zoro # G507165803


product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Type
Hanger
Length
6"
Width
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC346
Zoro #
G507165803
UPC #
781002272144
Country of Origin
China

Dimensions

Length
6"
Width
3/4"

Details

Material
Carbon Steel
Type
Hanger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.