Zoro Homepage

L.H. Dottie 8'' Rooftop Pipe Support, 9PK

  • Mfr # DPS8

  • Zoro # G707167942


product price: $169.99
/pk 9, $18.89/ea
Free Shipping & Returns

Key Features

Pipe Size
8"
Max. Load
130 lbs/in
Material
ABS/ASA
Length
8"
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPS8
Zoro #
G707167942
UPC #
781002855316
Country of Origin
Japan

Dimensions

Pipe Size
8"
Length
8"
Width
4"
Rod Size
3/8"
Height
4"

Details

Max. Load
130 lbs/in
Material
ABS/ASA
Item
Pipe Support
Standards
UL Listed & ISO Certified
Color
Green
Max. Temp.
212 Degrees F

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.