Zoro Homepage

L.H. Dottie Deep Strut U-Fitting, 15PK

  • Mfr # SUFDS

  • Zoro # G507168682


product price: $162.99
/pk 15, $10.87/ea
Free Shipping & Returns

Key Features

Finish
Electrogalvanized
Material
Carbon Steel
Depth
1-5/8"
Standards
MFMA-1
Length
5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUFDS
Zoro #
G507168682
UPC #
781002817604
Country of Origin
China

Dimensions

Depth
1-5/8"
Length
5-1/2"
Width
1-5/8"

Details

Finish
Electrogalvanized
Material
Carbon Steel
Standards
MFMA-1
Type
U-Fitting
Features
Deep Strut
For Use With
Metal Framing Channel
Style/Type
U Fitting Deep Strut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.