Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Washer Kit, Carbon Steel, Zinc Plated Finish, 415 PCS

  • Mfr # LWK

  • Zoro # G007166263


product price: $34.69
/ea

Key Features

Type
Hardware Kit
Number of Pieces
415
Includes
(100) #8, (100) #10, (100) 1/4 in, (50) 5/16 in, (40) 3/8 in, (25) 1/2 in
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWK
Zoro #
G007166263
UPC #
781002310051
Country of Origin
Germany

Dimensions

Number of Sizes
6

Details

Item
Lock Washer Kit
Type
Hardware Kit
Number of Pieces
415
Includes
(100) #8, (100) #10, (100) 1/4 in, (50) 5/16 in, (40) 3/8 in, (25) 1/2 in
Material
Carbon Steel
Finish
Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.