Nail Drive Anchor, 3/16" Dia., 7/8" L, Alloy Steel Zinc Plated, 100 PK
- Mfr # ZA78
- Zoro # G207168876
product price:Â
$
38.46
/pk of 100, $0.38/ea
Key Features
Anchor Diameter
3/16"
Overall Length
7/8"
Material
Alloy Steel
Finish
Zinc Plated
Drill Bit Size
3/16 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZA78
- Zoro #
- G207168876
- UPC #
- 781002593508
- Country of Origin
- Taiwan, Province of China
Dimensions
- Anchor Diameter
- 3/16"
- Overall Length
- 7/8"
- Drill Bit Size
- 3/16 in.
Details
- Item
- Nail Drive Anchor
- Material
- Alloy Steel
- Finish
- Zinc Plated
- Head Style
- Flat
- Anchor Head Style
- Flat
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.