Shop DOTTIE
See all product information
Create Account
Not Graded, 1/4"-20 Hex Head Tap Bolt, Silicon Bronze, 1-1/2 in L, 100 PK
- Mfr # MBBZ14112
- Zoro # G507166466
product price:Â
$
146.08
/pk of 100, $1.46/ea
Free Shipping & Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
7/16 in
Material
Silicon Bronze
Thread Style
Fully Threaded
Standards
IFI 199
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBBZ14112
- Zoro #
- G507166466
- UPC #
- 781002583042
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1-1/2 in
- Head Width
- 7/16 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Silicon Bronze
- Thread Style
- Fully Threaded
- Standards
- IFI 199
- Item
- Hex Head Tap Bolt
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.