
Not Graded, 5/16"-18 Hex Head Tap Bolt, Plain Silicon Bronze, 1 in L, 100 PK
Mfr # MBBZ5161
Zoro # G307168844
product price: $141.14
/pk 100, $1.41/ea
Free Shipping & Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
1/2 in
Material
Silicon Bronze
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBBZ5161
Zoro #
G307168844
UPC #
781002583103
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Fastener Length
1 in
Head Width
1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Silicon Bronze
Finish
Plain
Thread Style
Fully Threaded
Standards
IFI 199
Item
Hex Head Tap Bolt
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.