Shop DOTTIE
See all product information
Create Account
Rod Hanger, Wood, 3/8 in x 2-1/2 in Size, 2-1/2" L, Carbon Steel Zinc Plated, 100 PK
- Mfr # SSW38SXL
- Zoro # G607167936
product price:Â
$
337.44
/pk of 100, $3.37/ea
Free Shipping & Returns
Key Features
Compatible Material
Wood
Screw Size
3/8 in x 2-1/2 in
Overall Length
2-1/2"
Material
Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSW38SXL
- Zoro #
- G607167936
- UPC #
- 781002175902
- Country of Origin
- Taiwan, Province of China
- Item
- Rod Hanger
- Compatible Material
- Wood
- Material
- Carbon Steel
- Finish
- Zinc Plated
- Point Type
- Type 17
Dimensions
- Screw Size
- 3/8 in x 2-1/2 in
- Overall Length
- 2-1/2"
- Compatible Rod Size
- 3/8 in
- Drill Bit Size
- 1/8 in
- Shank Length
- 2-1/2 in
- Head Dia.
- 5/8"
Description
3/8-16 Wood Drilling Rod Hanger (Side Mount)
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.