Zoro Homepage

Screw Anchor, 1-1/2" L, Zamac Alloy

  • Mfr # WDK8WT

  • Zoro # G807169013


product price: $35.35
/ea

Key Features

Anchor Length
1-1/2"
Material
Zamac Alloy
Head Type
Wafer
Drive Type
Phillips
Wall Anchor Style
Self Drilling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDK8WT
Zoro #
G807169013
UPC #
781002815198
Country of Origin
Canada

Dimensions

Anchor Length
1-1/2"
Thread Size
#8

Details

Item
Screw Anchor
Material
Zamac Alloy
Head Type
Wafer
Drive Type
Phillips
Wall Anchor Style
Self Drilling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.