Self-Drilling Screw, #6-20 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK

  • Mfr # TEKPH61

  • Zoro # G707166464


product price:  $17.43
/pk 100, $0.17/ea

Key Features

Pan Head
Phillips Drive
Drilling Tip
Screw Size
#6-20
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEKPH61
Zoro #
G707166464
UPC #
781002173809
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6-20
Fastener Length
1 in
Drill Point Size
#2
Head Height
0.097 to 0.087 in
Head Dia.
0.270 to 0.256 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Standards
IFI-113
Thread Type
BSD
Application
Metal to Metal

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products