Shop DOTTIE
See all product information
Create Account
Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 500 PK
- Mfr # TEKDDT834
- Zoro # G307168486
product price:Â
$
83.69
/pk of 500, $0.17/ea
Key Features
Pan Head
Square Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Standards
IFI-113
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TEKDDT834
- Zoro #
- G307168486
- UPC #
- 781002595120
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Square
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Self-Drilling Screw
- Standards
- IFI-113
- Thread Type
- BSD
- Application
- Metal to Metal
Dimensions
- Screw Size
- #8-18
- Fastener Length
- 3/4 in
- Head Dia.
- 0.322 to 0.306 in
- Drill Point Size
- #2
- Head Height
- 0.12 to 0.11 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.