Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Pan Head Square Drive, 500 PK

  • Mfr # TEKDDT81

  • Zoro # G007167901


product price:  $74.10
/pk 500, $0.15/ea

Key Features

Pan Head
Square Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Standards
IFI-113
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEKDDT81
Zoro #
G007167901
UPC #
781002595137
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8-18
Fastener Length
1 in
Head Height
0.12 to 0.11 in
Head Dia.
0.322 to 0.306 in
Drill Point Size
#3

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Standards
IFI-113
Thread Type
BSD
Application
Metal to Metal

Description

Self drilling Square pan head screws drill a hole and tap threads in one operation. The drilling operation removes metal and can be used with heavier gauge metals. Length is determined from the base of the fastener head.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products