Zoro Homepage

Sharpshooter Point Shovel, 12 ga AISI 1055 Carbon Steel Blade, 27" L Yellow Fiberglass Handle

  • Mfr # SHDSS

  • Zoro # G107186710


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Handle Length
27"
Handle Material
Fiberglass
Blade Material
AISI 1055 Carbon Steel
Handle Type
D-Grip
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDSS
Zoro #
G107186710
UPC #
781002240259
Country of Origin
China

Dimensions

Handle Length
27"
Blade Length
14 in
Blade Width
5-7/8 in
Thickness
12 gauge

Details

Handle Material
Fiberglass
Blade Material
AISI 1055 Carbon Steel
Handle Type
D-Grip
Gauge
12 ga
Handle Color
Yellow
Item
Sharpshooter Point Shovel
Type
Shovel
Blade Type
Sharpshooter Point
Application
Digging, Scooping, & Edging
Features
Tensioned Fiberglass, Minimum Breaking Strength of 261 lbs, Safe From Electrical Shock, Does Not Absorb Moisture, Resists Industrial Chemicals, Unaffected by Sub Zero Temperatures, Resists UV Deterioration, Ergonomically Designed Grip

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.