Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Pan Head Square Drive, 100 PK

  • Mfr # DDSMS123

  • Zoro # G707168369


product price:  $35.98
/pk 100, $0.36/ea

Key Features

Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Plastic, Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DDSMS123
Zoro #
G707168369
UPC #
781002169895
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
3 in
Drive Size
#3

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Plastic, Wood
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products