Sheet Metal Screw, #7 x 7/16 in, Black Oxide Steel Pan Head Phillips Drive, 500 PK

  • Mfr # TEKFT7716

  • Zoro # G007166386


product price:  $61.29
/pk 500, $0.12/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Fastener Length
7/16 in
Material
Steel
Finish
Black Oxide
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEKFT7716
Zoro #
G007166386
UPC #
781002595243
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
7/16 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Black Oxide
Materials for Use With
Metal
Item
Sheet Metal Screw
Standards
IFI-113

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products